Shop All Traffic Safety Vests and Apparel
Condor
Back Stp Vest, Unrated Orange/Red, 3XL
Mfr # 54VH93
Zoro # G3376657
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- ANSI Class Unrated
- Standards Not ANSI Rated
- Material Polyester
- Stripe Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 54VH93
- Zoro # G3376657
- UPC # 190735941256
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 56 in to 66 in |
Size | 3XL |
Length | 30 in |
Maximum Chest Size | 66 in |
Minimum Chest Size | 56 in |
Reflective Stripe Width | 39/100 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 in to 66 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern Vertical, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- ANSELL Ultra One, Latex Exam Gloves, 9.8 mil Palm, Extended Cuff, Latex, Powder-Free, S, 50 PK, Beige (UL-315-S)
- VISIONAID VisionAid Metal Lens Cleaning Stations (1LC1776D)
- BRADY Number Label, 8, PK10 (5100-8)
- CONDOR High Visibility Vest, Orange/Red, M (53YM25)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T14)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 5XL (53YL23)
- CONDOR 4XL Class 2 High Visibility Vest, Orange (11K787)
- CONDOR Safety Vest, Orange/Red, S/M, Hook-and-Loop (491T06)
- CONDOR U-Block Vest, Class2 Orange/Red, S (53YK83)
- CONDOR High Visibility Vest, Yellow/Green, S/M (53YN57)
- Condor Traffic Safety Vests and Apparel