Shop All High Visibility Vests
Condor
Back Stp Vest, Unrated Orange/Red, 2XL/3
Mfr # 786F33
Zoro # G106430012
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester
- Reflective Stripe Width 1 in
- Back Stripe Pattern Vertical
- Number of Outside Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 786F33
- Zoro # G106430012
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | 2X/3X |
Reflective Stripe Width | 1 in |
Minimum Chest Size | 55 in |
Length | 29 in |
Vest Size | 2XL, 3XL |
Maximum Chest Size | 63 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Gender Unisex, Back Stripe Pattern Vertical, Number of Pockets with Closure 0, Features Breathable Fabric
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALONGRIP Talongrip 150mm (33056)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 46 to 52 In (JE-70XL)
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend: E-(1 to 10) Electric (TDK320XVR)
- OCCUNOMIX Large Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YL)
- CONDOR Back Stp Vest, Unrated Orange/Red, S/M (786F31)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC8)
- CONDOR Class 2, Orange, Hook-and-Loop, Mesh, No (786F78)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC6)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F62)
- IRONWEAR Safety Vest Class 2 w/ Zipper, Radio Tabs & Pocket Grommets (Lime/2X-Large) (1245-LZ-RD-5-2XL)
- Condor Workwear and Protective Clothing