Shop All Interlocking Mats
Condor
Back Material: Vinyl, 3 ft. Long x 2 ft. Wide
Mfr # 9JC98
Zoro # G4195021
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Length 3 ft.
- Overall Width 2 ft.
- Material Back Material: Vinyl
- Thickness 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 9JC98
- Zoro # G4195021
- Country of Origin United States
- Category Interlocking Mats
Dimensions
Overall Length | 3 ft. |
Overall Width | 2 ft. |
Length | 3 ft |
Mat Length | 3 ft. |
Mat Width | 2 ft. |
Size (WxL) | 2 ft x 3 ft |
Description
Antifatigue Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Dyna-Shield(R), Insulation, Tear Resistant, Wear Resistant, X-Ray Detectable No, Width 2 ft, USDA Certified No, Welding Safe No, Washdown Safe No, Series 415 Pebble Step Sof-Tred(TM) with Dyna-Shield(R), Thickness 3/8 in, Thermally Insulating Yes, Surface Material Closed Cell PVC Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Reversible No, Surface Design Pebble, Number of Beveled Edges 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A16A1, Exam Glove, 4.5 mil Palm, Nitrile, Powder-Free, Medium, 1000 PK, Blue (A16A12)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Blue (A1105BLU)
- MCR SAFETY Leather Palm Glove, Cowhide, Shirred, L (1400LH)
- CONDOR Rubber, 3 ft Long x 3 ft. Wide (39R784)
- CONDOR Antifatigue Mat, Sponge Foam, 3 ft Long x 2 ft Wide, 1/2" Thick (3LMA2)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, 100% Recycled PVC, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1-SMB)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 12 in Long x 12 in Wide, 5/8 in Thick, 20 PK (540)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 4 ft. - Black Rubber Mats (03_102_WAB_4)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 18/25 in Thick (CM38S1)
- ERGO ADVANTAGE SAFE-FLEX PVC, 6 in Long x 4 in Wide (A10Y)
- Condor Interlocking Mats