Shop All Parking Signs
Condor
Authorized Parking Sign, 14" W, 10" H, English, Aluminum
Mfr # 477Y44
Zoro # G5842160
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Authorized Parking Only
- Width 14"
- Height 10"
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 477Y44
- Zoro # G5842160
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 14" |
Height | 10" |
Mounting Hole Dia. | 0.375 in |
Description
Authorized & Assigned Parking Sign, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Eye Protection Sign With Graphic (C751PB)
- CONDOR Leather Gloves, Gauntlet, XL, PR (2MDD1)
- CEMENTEX 8' 6 Folding Shotgun Stick (CPCS-13413)
- ERB SAFETY Safety Glasses, Blk Frame, Light Blue Lens, Light Blue Scratch-Resistant (15329)
- CONDOR No Parking Sign, 7" x 10, 477X87 (477X87)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- CONDOR Traffic Sign, 10"W, 14" H, 0.055" Thickness, 477X71 (477X71)
- CONDOR No Parking Sign, 7" W, 10" H, English, Vinyl, Red, White (477X72)
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477W45 (477W45)
- CONDOR No Parking Sign, 14" W, 20" H, English, Spanish, Vinyl, White (478D05)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- Condor Signs