Shop All Coveralls & Overalls
Condor
Arctic Bib Overall, Black, Size 54x32 In
Mfr # 2KTH6
Zoro # G0096056
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Black
- Material 1000-Denier Cordura(R) Nylon
- Fabric Weight 12 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 2KTH6
- Zoro # G0096056
- UPC # 190735058978
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 54 in |
Details
Item | Arctic Bib Overall |
Color | Black |
Material | 1000-Denier Cordura(R) Nylon |
Fabric Weight | 12 oz |
Inseam | 32 in |
Closure Type | Buttons |
Gender | Men's |
Lining Material | Polyester |
Hammer Loop | No |
Number of Outside Pockets | 10 |
Shop By | Closeouts |
Includes Hammer Loop | No |
Description
Arctic Bib Overall, Gender Men's, Material 1000-Denier Cordura(R) Nylon, Fabric Weight 12 oz, Number of Outside Pockets 10, Lining Material Polyester, Color Black, Inseam 32 in, Size 3XL, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Pstr, Caught Between Steel And, ENG (P3578)
- MCR SAFETY Leather Drivers Glove, Cowhide, Grain, L, PR (3205L)
- CARHARTT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 9M)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-584-YL)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- REFRIGIWEAR Softshell High Bib Black S (0495RBCHSML)
- TRU-SPEC Flight Suit, XL, 34" Inseam, Black (2653)
- CARHARTT Bib Overalls, 42" Waist Sz, 30" Inseam, Blk (102776-001-42x30)
- XPLORO Xploro Black Insulated Lightweight Bib, XL-Tall (FW005-420PP-XLT)
- Condor Workwear