Shop All Coveralls & Overalls
Condor
Arctic Bib Overall, Black, Size 52x31 In
Mfr # 2KTH5
Zoro # G0096047
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Black
- Material 1000-Denier Cordura(R) Nylon
- Fabric Weight 12 oz
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 2KTH5
- Zoro # G0096047
- UPC # 190735058961
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 52 in |
Details
Item | Arctic Bib Overall |
Color | Black |
Material | 1000-Denier Cordura(R) Nylon |
Fabric Weight | 12 oz |
Inseam | 31 in |
Closure Type | Buttons |
Gender | Men's |
Hammer Loop | No |
Lining Material | Polyester |
Number of Outside Pockets | 10 |
Shop By | Closeouts |
Includes Hammer Loop | No |
Description
Arctic Bib Overall, Gender Men's, Material 1000-Denier Cordura(R) Nylon, Fabric Weight 12 oz, Number of Outside Pockets 10, Lining Material Polyester, Color Black, Inseam 31 in, Size 2XL, Includes Hammer Loop No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- MCR SAFETY Lint Free Nylon Reversible Mediu, L, PK12 (8720L)
- DRAEGER Detector Tube, Hydrogen Sulfide, PK10 (8101961)
- CONDOR Bib Ovrlls, Dsrt Snd Brwn, Size34 to 37x30 (1H180)
- CONDOR Coverall, Chest 48In., Navy (2KTG6)
- CONDOR Coverall, Chest 59In., Navy (2KTH1)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, L (4877DN RG L)
- ANSELL Coverall, XL, Red, Polyester (66-667)
- BERNE Heritage Insulated Bib Overall, Bark - 2XL (B415BBS520)
- CARHARTT Bib Overalls, 30" Waist Size, 30" Inseam (102776-412-30x30)
- Condor Coveralls & Overalls