Shop All Lab and Clean Room Gloves
Condor
Antistatic Gloves, M, Nylon/Carbon, PK12
Mfr # 19L034
Zoro # G4644254
product price: $28.59
/pk 12, $2.38/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff Elastic Rubber Band
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
- Standards EN 1149 Protective Clothing: Electrostatic Properties
- Length 8 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L034
- Zoro # G4644254
- UPC # 190735049136
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Length | 8 1/16 in |
Glove Size | M |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Size - Numeric | 8 |
"Size - Numeric | M |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 19 g, Standards EN 1149, Surface Resistivity 1.00 x 10^8 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1079-NP_14X10)
- ACCUFORM OSHA DANGER SAFETY SIGN ELECTRICAL MELC016XP (MELC016XP)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK3 (499-3)
- CONDOR Safety Sign, 4" W, 18" H, 0.055" Thickness (469V36)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- CONDOR Antistatic Gloves, XL, Nylon/Carbon, PK12 (19L036)
- CONDOR Antistatic Gloves, L, Nylon/Carbon, PK12 (19L035)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- ANSELL Cleanroom Gloves, Latex, S, PK1000 (CE5-512)
- Condor Gloves & Hand Protection