Shop All Lab and Clean Room Gloves
Condor
Antistatic Gloves, L, Nylon/Carbon, PK12
Mfr # 19L035
Zoro # G4644263
product price: $28.59
/pk 12, $2.38/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
- Cuff Elastic Rubber Band
- Material Nylon/Carbon Fiber Yarns
- Standards EN 1149 Protective Clothing: Electrostatic Properties
- Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L035
- Zoro # G4644263
- UPC # 190735049143
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Length | 8 1/2 in |
Glove Size | L |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Size - Numeric | 9 |
"Size - Numeric | L |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 21 g, Standards EN 1149, Surface Resistivity 1.00 x 10^8 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA PLUS Bifocal Safety Reading Glasses, Wraparound Anti-Fog (RX-GG-40C-AF-2.0)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Gray, M, 12PK (34-C232/M)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, S, Black, Breathable Spandex (901)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40RGXL-LF-PP)
- CONDOR Antistatic Gloves, XL, Nylon/Carbon, PK12 (19L036)
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- BIOCLEAN Disposable Gloves Nitrile Powder Free White S 1000 PK (BNAL)
- Condor Lab and Clean Room Gloves