Shop All Lab and Clean Room Gloves
Condor
Antistatic Gloves, 2XL, Nylon/Carbon, PK12
Mfr # 19L037
Zoro # G4644281
product price: $28.59
/pk 12, $2.38/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Cuff Elastic Rubber Band
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
- Standards EN 1149 Protective Clothing: Electrostatic Properties
- Material Nylon/Carbon Fiber Yarns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L037
- Zoro # G4644281
- UPC # 190735049167
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Length | 9 1/4 in |
Glove Size | 2XL |
Glove Length Style | Standard |
Size- Alpha | 2XL |
Size- Numeric | 11 |
Size - Numeric | 11 |
"Size - Numeric | 2XL |
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 25 g, Standards EN 1149, Surface Resistivity 1.00 x 10^8 ohm/sq, Insulated No, Palm Type Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stencil Kit, Brass, 15 Pcs (20Y513)
- DANNER Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-11.5EE)
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9200-01)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- CONDOR Antistatic Glove, L, Nylon/Copper Fiber, PR (19L041)
- CONDOR Antistatic Gloves, L, Nylon/Carbon, PK12 (19L035)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- ANSELL Antistatic Gloves, S, X Static(R) Yarn, PR (11-100)
- Condor Gloves & Hand Protection