Shop All Lab and Clean Room Gloves
Condor
Antistatic Glove, XL, Nylon/CopperFiber, PR
Mfr # 19L042
Zoro # G4644333
product price: $6.19
/pr
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/White
- Cuff Elastic Rubber Band
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
- Standards EN 1149 Protective Clothing: Electrostatic Properties
- Material Nylon/Copper Fiber Yarns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L042
- Zoro # G4644333
- UPC # 190735049211
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Length | 9 1/4 in |
Glove Size | XL |
Size- Numeric | 10 |
Size- Alpha | XL |
Size - Numeric | 10 |
"Size - Numeric | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 36 g, Standards EN 1149, Surface Resistivity 1.00 x 10^5 ohm/sq, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- MAGID Precision Safety Products Disposable N95 Respirator with Exhalation Valve, 10Dispenser, 10PK (20180021V-N95)
- BRADY Clip Sleeve Wire Mrkrs, 4, Blk/Wht, PK10, SCN09-4 (SCN09-4)
- SALISBURY Lineman Gloves Class 1, 16 Inch, PR (E116RB/10)
- CONDOR Antistatic Glove, L, Nylon/Copper Fiber, PR (19L041)
- CONDOR Antistatic Glove, 2XL, PR (19L043)
- CONDOR Antistatic Gloves, XL, Nylon/Carbon, PK12 (19L036)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- CONDOR Antistatic Gloves, M, Nylon/Carbon, PK12 (19L034)
- ATLANTIC SAFETY PRODUCTS NITRLE RED LIGHTNING PF XXL 90/BX (LGRL-XXL)
- Condor Lab and Clean Room Gloves