Shop All Lab and Clean Room Gloves
Condor
Antistatic Glove, L, Nylon/Copper Fiber, PR
Mfr # 19L041
Zoro # G4644324
product price: $6.19
/pr
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan/White
- Cuff Elastic Rubber Band
- Application Electronic Component Handling And Assembly In Telecommunications, Aerospace And General Electronics Industries
- Standards EN 1149 Protective Clothing: Electrostatic Properties
- Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 19L041
- Zoro # G4644324
- UPC # 190735049204
- Country of Origin Korea, Republic of
- Category Lab and Clean Room Gloves
Dimensions
Length | 8 7/8 in |
Glove Size | L |
Size- Alpha | L |
Size- Numeric | 9 |
Size - Numeric | 9 |
"Size - Numeric | L |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 1131X, Glove Insulation Weight 32 g, Standards EN 1149, Surface Resistivity 1.00 x 10^5 ohm/sq, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, M Size, Unisex (SURVCL2OM)
- SPEAKMAN Combo Emergency Station W/ Eye/Face Wash (SE-675)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- RADIANS Radians Headgear (HG-400)
- CONDOR Antistatic Glove, XL, Nylon/CopperFiber, PR (19L042)
- CONDOR Antistatic Glove, S, Nylon/Copper Fiber, PR (19L039)
- CONDOR Antistatic Gloves, XL, Nylon/Carbon, PK12 (19L036)
- CONDOR Antistatic Gloves, S, Nylon/Carbon, PK12 (19L033)
- CONDOR Antistatic Glove, M, Nylon/Copper Fiber, PR (19L040)
- CONDOR Antistatic Gloves, L, Nylon/Carbon, PK12 (19L035)
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- Condor Gloves & Hand Protection