Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
AntiSlip Tape, 60 ftLx6 inW, BLK/YLW, PK2
Mfr # GRAN15294
Zoro # G0503274
product price: $133.99
/pk 2, $67.00/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft
- Width 6 in
- Tape Color Black/Yellow
- Grit Size 46
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN15294
- Zoro # G0503274
- UPC # 717364333865
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft |
Width | 6 in |
Grit Size | 46 |
Diameter | 3 in |
Imperial Tape WxL | 6 in x 60 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black/Yellow, 6 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Emergency Shower Tester, White (8ND03)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Large (12 pair) (48-22-8927B)
- RINGERS GLOVES Mechanics Gloves, M ( 9 ), Orange (116-09)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 110)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58253)
- CONDOR Warning Tape, Roll, 2In W, 54 ft. L (55302)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- Condor Anti-slip tapes, Treads & Stair Nosings