Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
AntiSlip Tape, 60 ftLx4 "W, YLW, 46Grit, PK3
Mfr # GRAN15289
Zoro # G0508208
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft
- Width 4 in
- Tape Color Yellow
- Grit Size 46
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # GRAN15289
- Zoro # G0508208
- UPC # 717364336347
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft |
Width | 4 in |
Grit Size | 46 |
Diameter | 3 in |
Imperial Tape WxL | 4 in x 60 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Yellow, 4 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 32 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS 2"x5 Yards Duck Brand Tread Tape (1027475)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58253)
- CONDOR AntiSlip Tape, 60 ftLx24 inW, YLW, 46 Grit (GRAN15291)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- JESSUP 6 IN X 60 FT SAFETY TRAC NON-SLIP TAPE (18252)
- Condor Anti-slip tapes, Treads & Stair Nosings