Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit
Mfr # GRAN15295
Zoro # G0502985
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft
- Width 24 in
- Tape Color Black/Yellow
- Thickness 0.03 in
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # GRAN15295
- Zoro # G0502985
- UPC # 717364338242
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft |
Width | 24 in |
Grit Size | 46 |
Diameter | 3 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 24 in x 60 ft |
Imperial Tape Width | 24 in |
Description
Anti-Slip Tape, Black/Yellow, 24 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 30 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Out Of Order Tag, Pk25 (RPT145G)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-91-498-5)
- US FORGE US Forge 108 Shaded No. 5 Economy Cup Brazing Goggles (108)
- LAKELAND High Performance FR Hi-Vis Hoodie, Hi-Vi (IHDPANT29RT2XT)
- CONDOR Anti-Slip Tape, Black, 2 in x 60 ft. (GRAN13527)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 4 in x 60 ft, 41 mil Thickness, Rubber (GRAN13811)
- CONDOR Warning Tape, Roll, 2In W, 54 ft. L (55302)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- Condor Anti-slip tapes, Treads & Stair Nosings