Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
AntiSlip Tape, 60 ftLx24 inW, YLW, 46 Grit
Mfr # GRAN15291
Zoro # G0503554
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 60 ft
- Tape Color Yellow
- Grit Size 46
- Thickness 0.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN15291
- Zoro # G0503554
- UPC # 717364633248
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 24 in |
Length | 60 ft |
Grit Size | 46 |
Diameter | 3 in |
Imperial Tape Width | 24 in |
Imperial Tape WxL | 24 in x 60 ft |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Yellow, 24 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 32 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- LYLE Decal Danger High Pressure, 14"x10", LCU4-0360-ND_14X10 (LCU4-0360-ND_14X10)
- CONDOR Pleated Bouffant, Green, Universal, PK100 (1TTV2)
- ZORO SELECT Asphalt Mounting Kit, Rubber, Steel, Gray (CS-AK-4)
- CONDOR AntiSlip Tape, 60 ftLx4 "W, YLW, 46Grit, PK3 (GRAN15289)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, White (6FXW3)
- CONDOR Anti-Slip Tape, Coarse, 60 Grit Size, Striped, Black/Yellow, 4 in x 60 ft, 32 mil Thickness, Acrylic (GRAN5020)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (ZRF1X5RD)
- Condor Anti-slip tapes, Treads & Stair Nosings