Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
AntiSlip Tape, 60 ftLx2 inW, BLK/YLW, PK6
Mfr # GRAN15292
Zoro # G0508077
product price: $133.99
/pk 6, $22.33/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 60 ft
- Tape Color Black/Yellow
- Thickness 0.03 in
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN15292
- Zoro # G0508077
- UPC # 717364333827
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Length | 60 ft |
Grit Size | 46 |
Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 60 ft |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black/Yellow, 2 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (ST2510-PV)
- CONDOR Leather Gloves, Knit Wrist, XL, PR (2MDA3)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 060)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (4561XL-09)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, White (6FXW3)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber (GRAN13538)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- CONDOR AntiSlip Tape, 60 ftLx6 "W, YLW, 46Grit, PK2 (GRAN15290)
- CONDOR Anti-Slip Tape, Black/Yellow, 6in x 60 ft. (GRAN5045)
- JESSUP GRIPTAPE Griptape Roll, 11" x 60 ft., Black (3100-11-SB)
- Condor Anti-slip tapes, Treads & Stair Nosings