Shop All Anti-Vibration Gloves
This Product is Discontinued
Condor
Anti-Vibration Gloves, XL, Black/White, PR (Discontinued)
Mfr # 2HEW5
Zoro # G0027492
This Product is Discontinued
Key Features
- Palm Material leather
- Palm Construction Leather
- Standards EN388,EN420
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2HEW5
- Zoro # G0027492
- UPC # 190735058671
- Country of Origin China
- Category Anti-Vibration Gloves
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Leather |
Standards | EN388,EN420 |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Black/White |
Cuff | Shirred |
Finger Style | Half Finger |
Closure Type | hook-and-loop |
Closeout | Yes |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Palm Material Leather, Standards EN388,EN420, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.