Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, XL, Black, PR
Mfr # 4HDK8
Zoro # G0027596
product price: $18.59
/pr
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Synthetic Leather
- Palm Construction TPR Gel Pad
- Standards EN388,EN420
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4HDK8
- Zoro # G0027596
- UPC # 190735098219
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Synthetic Leather |
Palm Construction | TPR Gel Pad |
Standards | EN388,EN420 |
Insulated | No |
Knuckle Padding Material | Thermoplastic Rubber, Gel, Foam |
Color | Black |
Cuff | Shirred |
Series | GMAS |
Finger Style | Full Finger |
Glove Back Material | Nylon |
Features | Mechanics Style |
Hand | Left and Right |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Nylon, Standards EN388,EN420, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Economy Poly Mesh Safety Vest, ANSI Class 2, Zipper Closure, 3 Pockets, Hi-Viz Lime, XL (61649)
- CONDOR Leather Gloves, L, Gray/Blue, PR (20GZ01)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0128-NP_14x10 (LCU3-0128-NP_14x10)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- CONDOR Anti-Vibration Gloves, S, Black, PR (3NJT5)
- CONDOR Impact Gloves, Size S, Black/Yellow, PR (53GM91)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC83)
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- CONDOR Anti-Vibration Gloves, 2XL, Blk/Silver, PR (1AAY6)
- ESTWING Impact Resistant Synthetic Leather Palm Work Glove with Anti-Vibration Palm, Small (EWIMP0608)
- Condor Anti-Vibration Gloves