Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, XL, Black, PR
Mfr # 3NJU1
Zoro # G3831947
product price: $16.59
/pr
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material leather
- Palm Construction Gel Pad
- Standards EN388,EN420
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3NJU1
- Zoro # G3831947
- UPC # 190735090732
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 7 1/2 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Foam Padding, Hand Protection Style Glove, Backing Style Cotton, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Cotton, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388, EN420, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Bouffant Hair Net 28 In, PK500 (BIXX4HSWT5)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-XL)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- STEINER Welding Jacket, XL, 30", Green (1038-X)
- CONDOR Anti-Vibration Gloves, L, Blk/BL/Silver, PR (2HEW7)
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- CONDOR Anti-Vibration Gloves, M, Black/Silver, PR (1EC82)
- CONDOR Anti-Vibration Glove Liners, XL, Blue, PR (2HEV2)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- ESTWING Impact Speedcuff Gloves in Black and Gray, Large (EWIMPSC0510)
- Condor Anti-Vibration Gloves