Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, XL, Black, PR
Mfr # 3NJT6
Zoro # G3831791
product price: $17.15
/pr
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction Gel Pad
- Standards EN388,EN420
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3NJT6
- Zoro # G3831791
- UPC # 190735090695
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Glove Length | 6 1/4 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Foam Padding, Hand Protection Style Glove, Backing Style Cotton, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Cotton, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388, EN420, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Hooded Disposable Coveralls, 12 PK, Yellow, KleenGuard A70, Zipper (00686)
- ZORO SELECT Stencil Kit 46 Piece 3 In Brass (20Y520)
- ROCKPORT WORKS Boat Shoes, Stl, Mn, 13W, Brn, PR (RK6736)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8950)
- CONDOR Anti-Vibration Gloves, S, Black, PR (3NJT5)
- CONDOR Anti-Vibration Gloves, M, Black/Silver, PR (1EC82)
- CONDOR Anti-Vibration Gloves, XL, Blk/BL/Slver, PR (2HEW8)
- CONDOR Anti-Vibration Gloves, L, Blk/BL/Silver, PR (2HEW7)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- CONDOR Impact Gloves, Size S, Black/Yellow, PR (53GM91)
- MECHANIX WEAR Impact Gloves, M, Black, PR (MP4X-75-009)
- Condor Anti-Vibration Gloves