Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, XL, Black, PR
Mfr # 1EC78
Zoro # G0027465
product price: $29.55
/pr
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- Palm Material Pigskin
- Palm Construction EVA
- Standards EN388,EN420
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1EC78
- Zoro # G0027465
- UPC # 190735896273
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Pigskin |
Palm Construction | EVA |
Standards | EN388,EN420 |
Insulated | No |
Knuckle Padding Material | Neoprene Pad |
Color | Black |
Glove Back Material | Pigskin |
Finger Style | Full Finger |
Series | BLACKMAXX |
Hand | Left and Right |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Insulated No, Palm Material Pigskin, Glove Back Material Pigskin, Standards EN388,EN420, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-105 (FS-17-105)
- AVENGER SAFETY FOOTWEAR Work Boots, 10-1/2, W, Black, Composite, PR (A7248-W)
- 3M Protective Eyewear, Clear Anti-Fog (70071695129)
- BOTRON CO Green Lead Free Label Roll 2inx2in (B67101)
- CONDOR Anti-Vibration Gloves, M, Black/Silver, PR (1EC82)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC83)
- CONDOR Impact Resistant Gloves, Sz 2XL, Bl/Blk, PR (488C83)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- CONDOR Anti-Vibration Gloves, S, Black, PR (3NJT5)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- MCR SAFETY Coated Gloves, L, Blue/Blk/Gray, Unlined, PR (B100L)
- Condor Gloves & Hand Protection