Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, S, Black, PR
Mfr # 3NJT5
Zoro # G3831782
product price: $17.15
/pr
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material leather
- Palm Construction Gel Pad
- Standards EN388,EN420
- Insulated No
- Knuckle Padding Material Foam/Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3NJT5
- Zoro # G3831782
- UPC # 190735090688
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | S |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Foam Padding, Hand Protection Style Glove, Backing Style Cotton, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Cotton, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388, EN420, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- MCR SAFETY MCR Safety Disposable Rain Ponchos, Pkg. of 12 (22)
- WERMA Audible Alarm, 24V (10701070)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM29TW M 050)
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- CONDOR Anti-Vibration Gloves, Rd, Blk, 2XL, PR (33J474)
- CONDOR Anti-Vibration Gloves, L, Blk/BL/Silver, PR (2HEW7)
- CONDOR Anti-Vibration Gloves, 2XL, Blk/Silver, PR (1AAY6)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC80)
- CONDOR Impact Gloves, Size S, Black/Yellow, PR (53GM91)
- IMPACTO XS 1/2 Finger Impact Gloves (ER50110)
- Condor Anti-Vibration Gloves