Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, Rd, Blk, 2XL, PR
Mfr # 33J474
Zoro # G5208454
product price: $15.79
/pr
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Palm Material Synthetic Leather
- Palm Construction Padded
- Insulated No
- Knuckle Padding Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 33J474
- Zoro # G5208454
- UPC # 190735069226
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | 2XL |
Details
Item | Anti-Vibration Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Padded |
Insulated | No |
Knuckle Padding Material | Neoprene |
Color | Black/Red |
Series | IMPACTO |
Lining | Cotton |
Application | High-Vibration Tools |
Closure Type | hook-and-loop |
Hand | Left and Right |
Cuff | Adjustable |
Glove Back Material | Spandex(R) |
Finger Style | Full Finger |
Sold As | Pair |
Minimum Temperature | Not Rated |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Spandex(R), 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Wind Harness, Size 0 (C072DA00)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0027-RA_14X10 (LCU4-0027-RA_14X10)
- NOTRAX Static Dissipative Mat, 3 ft. L x 1/2" Thick (8PRV7)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC80)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJT7)
- CONDOR Impact Gloves, Size S, Yellow, PR (53GM97)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC83)
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- CESTUS Work Gloves , TrembleX-5 Vibration Glove #2021 PR M (2021 M)
- Condor Anti-Vibration Gloves