Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, M, Black, PR
Mfr # 4HDK6
Zoro # G0027571
product price: $7.19
/pr
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Palm Material Synthetic Leather
- Palm Construction TPR Gel Pad
- Standards EN388,EN420
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4HDK6
- Zoro # G0027571
- UPC # 190735098202
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | Synthetic Leather |
Palm Construction | TPR Gel Pad |
Standards | EN388,EN420 |
Insulated | No |
Knuckle Padding Material | Thermoplastic Rubber, Gel, Foam |
Color | Black |
Glove Back Material | Nylon |
Finger Style | Full Finger |
Cuff | Shirred |
Series | Condor |
Hand | Left and Right |
Features | Mechanics Style |
Sold As | Pair |
Minimum Temperature | Not Rated |
Shop By | Closeouts |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Nylon, Standards EN388,EN420, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 6, PR (S18TAFGNT-6)
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (228260)
- CREWS Safety Goggles, Indirect Vent, Adj Strap, Clear (MCSCRW2230R)
- TIMBERLAND PRO Womens PRO(R) Hightower 6" AlloyT (TB0A1KIT214)
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- CONDOR Anti-Vibration Gloves, L, Black, PR (3NJC1)
- CONDOR Impact Gloves, Size S, Black/Yellow, PR (53GM91)
- CONDOR Anti-Vibration Gloves, L, Blk/BL/Silver, PR (2HEW7)
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- CONDOR Anti-Vibration Gloves, M, Blk/BL/Silver, PR (2HEW6)
- PYRAMEX Synthetic Leather, S, PR (GL203HTS)
- Condor Anti-Vibration Gloves