Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, M, Black, PR
Mfr # 4HDK2
Zoro # G0027535
product price: $39.75
/pr
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Synthetic Leather
- Palm Construction Synthetic Suede Leather
- Standards EN388,EN420
- Insulated No
- Knuckle Padding Material Thermoplastic Rubber, Gel, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4HDK2
- Zoro # G0027535
- UPC # 190735893265
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | M |
Details
Item | Anti-Vibration Gloves |
Palm Material | Synthetic Leather |
Palm Construction | Synthetic Suede Leather |
Standards | EN388,EN420 |
Insulated | No |
Knuckle Padding Material | Thermoplastic Rubber, Gel, Foam |
Color | Black |
Closure Type | hook-and-loop |
Series | Condor |
Cuff | Shirred |
Hand | Left and Right |
Finger Style | Full Finger |
Features | Mechanics Style |
Glove Back Material | Nylon |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Insulated No, Palm Material Synthetic Leather, Glove Back Material Nylon, Standards EN388,EN420, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tagline (7211856)
- MUSTANG SURVIVAL Rearm Kit for MRD100 Throw Stick (MA7206-0-0-102)
- BAFFIN Pac Boots, Composite Toe, 17In, 15, PR (POLAMP02)
- GEORGIA BOOT Farm and Ranch Lacer Work Boot, 12W (G7014)
- CONDOR Anti-Vibration Gloves, M, Black, PR (3NJT4)
- CONDOR Impact Resistant Gloves, Sz 2XL, Bl/Blk, PR (488C83)
- CONDOR Anti-Vibration Gloves, S, Black, PR (3NJT5)
- CONDOR Anti-Vibration Glove Liners, L, Blue, PR (2HEV1)
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- CONDOR Anti-Vibration Gloves, L, Blk/BL/Silver, PR (2HEW7)
- ESTWING Impact Breaker Gloves in Black, Large (EWIMPBR0510)
- Condor Gloves & Hand Protection