Shop All Anti-Vibration Gloves
This Product is Discontinued
Condor
Anti-Vibration Gloves, L, Blue/Gold, PR (Discontinued)
Mfr # 2HEV7
Zoro # G0027291
This Product is Discontinued
Key Features
- Palm Material leather
- Palm Construction Gel Pad
- Standards EN420, EN388
- Knuckle Padding Material Foam/Thermoplastic Rubber
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 2HEV7
- Zoro # G0027291
- UPC # 190735058602
- Country of Origin China
- Category Anti-Vibration Gloves
Details
Item | Anti-Vibration Gloves |
Palm Material | leather |
Palm Construction | Gel Pad |
Standards | EN420, EN388 |
Knuckle Padding Material | Foam/Thermoplastic Rubber |
Color | Blue |
Cuff | Elastic |
Features | Detachable Wrist Support |
Finger Style | Fingerless |
Closeout | Yes |
Minimum Temperature | Not Rated |
Sold As | Pair |
Description
Mechanics Gloves, Color Blue/Gold, Palm Material Leather, Palm Construction Gel Pad, Elastic Cuff, Finger Style Fingerless, 1 Pair
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.