Shop All Anti-Vibration Gloves
Condor
Anti-Vibration Gloves, L, Black, PR
Mfr # 3NJC1
Zoro # G3831904
product price: $17.15
/pr
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Palm Material leather
- Palm Construction Gel Pad
- Standards EN388,EN420
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 3NJC1
- Zoro # G3831904
- UPC # 190735090664
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Glove Length | 5 11/16 in |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Double Layer, Foam Padding, Hand Protection Style Glove, Backing Style Cotton, Cuff Style Hook-and-Loop, Insulated No, Palm Material Pigskin, Silicone-Free Yes, Glove Liner Material Unlined, Glove Back Material Cotton, Glove Back Color Black, Glove Construction Cut and Sewn, Standards EN388, EN420, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9W, Lace Up, Brown, PR (A7264 SZ: 9W)
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- IRONWEAR Cap Style Hard Hat Maroon (3961-M)
- LYLE Safety Sign, OSHA Regulations, 10 in. H (U4-1573-RD_7X10)
- CONDOR Anti-Vibration Gloves, XL, Blue/Gray, PR (2HEV5)
- CONDOR Anti-Vibration Gloves, M, Black/Silver, PR (1EC82)
- CONDOR Anti-Vibration Gloves, XL, Blk/BL/Slver, PR (2HEW8)
- CONDOR Impact Gloves, Size M, Blue, PR (53GN11)
- CONDOR Impact Gloves, Size S, Yellow, PR (53GM97)
- CONDOR Anti-Vibration Gloves, M, Blk/BL/Silver, PR (2HEW6)
- KONG XL Green Neoprene Slip-On Cuff Impact Gloves (KDC5-05-XL)
- Condor Anti-Vibration Gloves