Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10
Mfr # GRAN5056
Zoro # G3865583
product price: $23.05
/pk 10, $2.31/ea
$23.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 6"
- Color Black/Yellow
- Material Aluminum oxide
- Tape Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN5056
- Zoro # G3865583
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 60 |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Length | 24 in |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tread, Black/Yellow, 6 in, 24 in, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Extinguisher Recharge & Inspection Record Instructions Tag (TAR710)
- SIGNMISSION OSHA Notice Sign, 12" Height, NOTICE No Food Or Drink Allowed Beyond This Point Sign, Landscape (OS-NS-D-1218-L-16125)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10M)
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- CONDOR AntiSlip Tape, 60 ftLx6 inW, BLK/YLW, PK2 (GRAN15294)
- CONDOR Anti-Slip Tape, Black/Yellow, 6in x 60 ft. (GRAN5045)
- CONDOR Hazard Marking Tape, Roll, 2"W, 108 ft. L (6FXV5)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 4 in x 60 ft, 41 mil Thickness, Rubber (GRAN13811)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Orange (6FXW6)
- HANDI TREADS Stair Nosing, Brown, 48" W, 2-3/4" D (NSN122748BR0)
- Condor Anti-slip tapes, Treads & Stair Nosings