Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Yellow, 6 in x 2 ft., PK10
Mfr # GRAN12745
Zoro # G4209082
product price: $31.39
/pk 10, $3.14/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 2 ft.
- Material Polyurethane
- Color Yellow
- Tape Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN12745
- Zoro # G4209082
- UPC # 00190735989333
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 2 ft. |
Grit Size | 60 |
Imperial Tape Length | 24 in |
Imperial Tape Width | 6 in |
Imperial Tape WxL | 6 in x 24 in |
Description
Anti-Slip Tread, Yellow, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 33 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber (8003-TALL XL)
- GEORGIA BOOT Carbo-Tec FLX Alloy Toe Waterproof Pull-on Work Boot, CRAZY HORSE, W, Size 9.5 (GB00622)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 070)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, XL (KCi5FN-05-XL)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- CONDOR AntiSlip Tape, 60 ftLx6 "W, YLW, 46Grit, PK2 (GRAN15290)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- CONDOR Anti-Slip Tape, Coarse, 60 Grit Size, Striped, Black/Yellow, 4 in x 60 ft, 32 mil Thickness, Acrylic (GRAN5020)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271799)
- Condor Anti-slip tapes, Treads & Stair Nosings