Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, White, 16 in. x 34 in.
Mfr # GRAN1375
Zoro # G3167525
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34"
- Color White
- Material vinyl
- Tape Color White
- Thickness 27 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # GRAN1375
- Zoro # G3167525
- UPC # 071736440163
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 16" |
Length | 34" |
Grit Size | Proprietary |
Imperial Tape Width | 16 in |
Imperial Tape WxL | 16 in x 33 19/32 in |
Imperial Tape Length | 33 19/32 in |
Description
Anti-Slip Tread, White, 16 in, 33 19/32 in, Grit Size Proprietary, Solid, Fluorescent No, 27 mil, Abrasive Grade Non-Abrasive, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9370KFL)
- MSA SAFETY Sun Shield, For V-Gard / Topgard Full-Brim Hard Hats, Provides Shade, Smoke Gray, One Size Fits All (697410)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Green (VST-111-GRN)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- CONDOR Anti-Slip Tread, Black, 6 in x 30 ft. (GRAN13519)
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- CONDOR Hazard Marking Tape, Roll, 2"W, 108 ft. L (6FXV5)
- CONDOR Warning Tape, Roll, 2In W, 54 ft. L (55302)
- 3M Tub and Shower Anti-Slip Tape, White, PK50 (7705)
- Condor Anti-slip tapes, Treads & Stair Nosings