Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber
Mfr # GRAN13538
Zoro # G2532451
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Color Black
- Material Oxide Coarse Grit
- Tape Color Black
- Grit Size 46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # GRAN13538
- Zoro # G2532451
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 1" |
Grit Size | 46 |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 1 in x 60 ft |
Imperial Tape Width | 1 in |
Description
Anti-Slip Tape, Black, 1 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Maverick Assaulters Belt, Black, S (59569)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- BRADY Clip/Badge, 1 Day, Red/White, PK500 (95643)
- RADIANS Hi-Vis Cl2 Hvy Wvn Col Blck 2Tn Engr Vst-Grn-XL (SV55B-2ZGD-XL)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 4 in x 60 ft, 41 mil Thickness, Rubber (GRAN13811)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Yellow (6FXW0)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Red (6FXW1)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- INCOM Life Safe Soft Textured Vinyl Traction Tape (Non Skid) (RE3890GR)
- Condor Anti-slip tapes, Treads & Stair Nosings