Condor

Anti-Slip Tape, Flat Black, 6 in x 60 ft. (Discontinued)


Key Features

  • Width 6"
  • Color Black
  • Tape Color Black
  • Material Oxide Coarse Grit
  • Length 60 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 6"
Length 60 ft.
Grit Size 46
Imperial Tape WxL 6 in x 60 ft
Imperial Tape Width 6 in
Imperial Tape Length 60 ft

Description

Anti-Slip Tape, Black, 6 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.