Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Black/Yellow, 6in x 60 ft.
Mfr # GRAN5045
Zoro # G3985073
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Aluminum oxide
- Color Black/Yellow
- Tape Color Black/Yellow
- Grit Size 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN5045
- Zoro # G3985073
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape Width | 6 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 6 in x 60 ft |
Description
Anti-Slip Tape, Black/Yellow, 6 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Adjustable Upper Mast, 56 to 76in. (DH-3/)
- ACCUFORM Exit Sign, Emergency Exit, 10"X14 (MLEX571GF)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 2XL (1030MB-2X)
- 3M Neckband Ear Muffs, 26, Peltor Optime 101 (10093045080721)
- CONDOR Anti-Slip Tape, Coarse, 60 Grit Size, Striped, Black/Yellow, 4 in x 60 ft, 32 mil Thickness, Acrylic (GRAN5020)
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Black (6FXW5)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- CONDOR AntiSlip Tape, 60 ftLx4 inW, BLK/YLW, PK3 (GRAN15293)
- CONDOR Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK10 (GRAN5056)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- Condor Anti-slip tapes, Treads & Stair Nosings