Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Black/Yellow, 2inx60ft
Mfr # GRAN13541
Zoro # G3162144
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Polyester
- Color Black/Yellow
- Tape Color Black/Yellow
- Grit Size 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN13541
- Zoro # G3162144
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 2" |
Grit Size | 60 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 60 ft |
Description
Anti-Slip Tape, Black/Yellow, 2 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Oxygen (GBPRO-3-CPO)
- VNM SIGNMAKER Label Tape, Red, 2in W, For Mfr No. VnM4, REFRD-3508 (REFRD-3508)
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- CONDOR Anti-Slip Tape, Black/Yellow, 1inx60ft (GRAN13522)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 4 in x 60 ft, 41 mil Thickness, Rubber (GRAN13811)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Orange (6FXW6)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- GLOBAL INDUSTRIAL Striped Hazard Warning Tape, 3W x 108'L, 5 Mil, Black/Yellow, 1 Roll (670652YB)
- Condor Anti-slip tapes, Treads & Stair Nosings