Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Black/Yellow, 1inx60ft
Mfr # GRAN13522
Zoro # G1250435
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Polyester
- Color Black/Yellow
- Tape Color Black/Yellow
- Grit Size 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN13522
- Zoro # G1250435
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1" |
Length | 60 ft. |
Grit Size | 60 |
Imperial Tape WxL | 1 in x 60 ft |
Imperial Tape Width | 1 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black/Yellow, 1 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Elbow Pads, Soft Style, PR (53112.09)
- BRADY Padlock Station, 5-11/16" H x 4" W (149174)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: 4X4 Pk (115-TE)
- BDG Welding Jacket Banox FR Canvas, Size M (64-1-30C-M)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Green (6FXW4)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Black (6FXW5)
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF6RD)
- Condor Anti-slip tapes, Treads & Stair Nosings