Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Black, 6 in x 30 ft.
Mfr # GRAN5087
Zoro # G4358636
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6"
- Color Black
- Material Silicone Carbide
- Tape Color Black
- Thickness 41 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN5087
- Zoro # G4358636
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 30 ft. |
Width | 6" |
Grit Size | 46 |
Imperial Tape Length | 30 ft |
Imperial Tape WxL | 6 in x 30 ft |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tape, Black, 6 in, 30 ft, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Jet Fuel Only Sign, Portrait (OS-NS-A-710-V-13761)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size M (8376K)
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, XL, 1 PR (CRT13J)
- DELTA PLUS Elvex® MaxiMuff„¢ Earmuff, Dielectric, Multi-Position, NRR 28, Black/Red, 1 Pair (WELHB35)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- CONDOR Anti-Slip Tape, White, 16 in. x 34 in. (GRAN1375)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Yellow (6FXW0)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, White (6FXW3)
- CONDOR AntiSlip Tape, 60 ftLx2 inW, BLK/YLW, PK6 (GRAN15292)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- Condor Anti-slip tapes, Treads & Stair Nosings