Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Black, 3 in x 60 ft.
Mfr # GRAN5005
Zoro # G3937927
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Silicone Carbide
- Color Black
- Tape Color Black
- Grit Size 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN5005
- Zoro # G3937927
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 60 ft. |
Grit Size | 80 |
Imperial Tape Length | 60 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 60 ft |
Description
Anti-Slip Tape, Black, 3 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS 72 in. Round Orange Driveway Marker (HD0112)
- MCR SAFETY Industry Grade Cow Driver Double, M, PK12 (32113DPM)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 5 (PAN3P/2080AZ532-05)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-16)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- CONDOR Anti-Slip Tape, Black, 1 in x 60 ft. (GRAN4986)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- CONDOR AntiSlip Tape, 60 ftLx2 inW, BLK/YLW, PK6 (GRAN15292)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- RUST-OLEUM Stair Tread, Yellow/Black, 48in W (271796)
- Condor Anti-slip tapes, Treads & Stair Nosings