Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Anti-Slip Tape, Black, 2 in x 60 ft.
Mfr # GRAN13527
Zoro # G1618321
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Color Black
- Material Polyester
- Tape Color Black
- Grit Size 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # GRAN13527
- Zoro # G1618321
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 60 ft. |
Grit Size | 80 |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 2 in x 60 ft |
Imperial Tape Width | 2 in |
Description
Anti-Slip Tape, Black, 2 in, 60 ft, Grit Size Proprietary, Solid, Fluorescent No, 28 mil, Abrasive Grade Fine, Tape Adhesive Material Rubber, Tape Brand Condor(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT S-Hook, 2-13/16 in. L x 1-1/2 in. W Size (PRC242YL)
- ZORO SELECT Safety Marking Tape, Roll, 3In W, 300 ft. L (16101)
- ERB SAFETY PPE Safety Kit, ERB Safety 18531 - White (18531)
- GASCO Calibration Gas, Air, Chlorine, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-252-10A)
- CONDOR Anti-Slip Tape, Black, 6 in x 60 ft. (GRAN13809)
- CONDOR Anti-Slip Tape, Black, 2 ft. x 60 ft. (GRAN5074)
- CONDOR AntiSlip Tape, 60 ftLx6 inW, BLK/YLW, PK2 (GRAN15294)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Orange (6FXW6)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Green (6FXW4)
- CONDOR Anti-Slip Tape, Black, 60 ft. L, 46 Grit (GRAN5084)
- HESKINS LLC Heskins "Watch Your Step" Anti Slip Stair Tread, Black/Yellow, 6" x 24" (3413015000610WUA)
- Condor Anti-slip tapes, Treads & Stair Nosings