Shop All Anchorage Connectors
Condor
Anchor Sling, 8 ft.
Mfr # 30HG92
Zoro # G6164751
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Material Polyester
- Tensile Strength 5,000 lb
- Weight Capacity 425 lb
- Includes (2) D-Ring
- Attachment Point D-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 30HG92
- Zoro # G6164751
- UPC # 190735064443
- Country of Origin Mexico
- Category Anchorage Connectors
Dimensions
Length | 8 ft |
Width | 3 in |
Ring Diameter | 2 1/2 in |
Webbing Width | 1 3/4 in |
Overall Length | 8 ft |
Details
Item | Anchor Sling |
Anchor Material | Polyester |
Tensile Strength | 5,000 lb |
Weight Capacity | 425 lb |
Includes | (2) D-Ring |
Attachment Point | D-Ring |
Standards | ANSI Z359.1 |
Installation | Temporary |
Material | Polyester |
D-Ring Material | Steel |
Wear Pad | Yes |
Brand and Series | Condor |
Pass-Through End | D-Ring |
Workers per System | 1 |
Anchor Installation | Reusable |
Tie-Off Connector | D-Ring |
ANSI Standards Met | ANSI Z359.1 |
Description
Anchor Sling, Includes (2) D-Ring, D-Ring Material Steel, Overall Length 8 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 425 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, Mounting Type Choker, Width 3 in, Ring Diameter 2 1/2 in, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO 6-Inch Work Boot, M, 12, Brown, PR (TB147015242)
- TINGLEY Rain Bib Overall, XS, Yellow, Unisex (O22047)
- BDG Yellow 18G Seamless Knit Kevlar Cut Resistant Black NBR Foam, Size X2L (11) (99-1-9774-11)
- BRADY Sleeve, 1 3/4 in W, 21/64 in H, Die-cut (M6-187-175-342-YL)
- CONDOR Anchor Sling, 10 ft. (30HG93)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- CONDOR Roof Anchor, Black, 25 in. L (G7493A)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- CONDOR Cross Arm Strap, Temp, 36 In L, Polyester (19F392)
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- SUPER ANCHOR SAFETY ARS 2X4 Fall Arrest Anchor 11ga SST. Bulk Packaged. Minimum 50 Order Quantity. (1030-A)
- Condor Fall Protection