Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Aisle Marking Tape, Roll, 3In W, 108 ft. L
Mfr # 58253
Zoro # G0224497
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color White
- Tape Format Continuous Roll
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 58253
- Zoro # G0224497
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Roll Length | 108 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 108 ft |
Details
Item | Floor Marking Tape |
Material | vinyl |
Tape Color | White |
Tape Format | Continuous Roll |
Thickness | 4 mil |
Retroreflective Grade | Non-Reflective |
Safety Tape Color | White |
Legend | No Legend |
Pattern | Solid |
Die Cut Shape | Continuous Roll |
Tape Brand | Approved Vendor |
Maximum Tape Performance Temperature | 170 Degrees F |
Glow In The Dark | No |
Fluorescent | No |
Product Form | Continuous Roll |
Tape Backing Material | Vinyl |
Minimum Tape Performance Temperature | 14 Degrees F |
Tape Type | General Purpose |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 3 in, 108 ft, 4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Glove Dbl Lthr Plm Org Bck Lrg (2393)
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 16 lbs, 20 (9650-Y)
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- ZORO SELECT Biohazard PPE Kit, Biohazard Bag (3ZDV8)
- CONDOR AntiSlip Tape, 60 ftLx6 "W, YLW, 46Grit, PK2 (GRAN15290)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58251)
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 4 in x 60 ft, 41 mil Thickness, Rubber (GRAN13811)
- CONDOR AntiSlip Tape, 60 ftLx2 inW, BLK/YLW, PK6 (GRAN15292)
- CONDOR Tape, Roll, 2" W, 108 ft. L, Yellow/Black (6FXV7)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Orange (6FXW6)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60' / Military Grade-Series 24 (MG24-0460-BLA)
- Condor Anti-slip tapes, Treads & Stair Nosings