Shop All Anti-slip tapes, Treads & Stair Nosings
Condor
Aisle Marking Tape, Roll, 3In W, 108 ft. L
Mfr # 58250
Zoro # G0224472
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color Yellow
- Tape Format Continuous Roll
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 58250
- Zoro # G0224472
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Roll Length | 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3 in |
Details
Item | Floor Marking Tape |
Material | vinyl |
Tape Color | Yellow |
Tape Format | Continuous Roll |
Thickness | 4 mil |
Retroreflective Grade | Non-Reflective |
Safety Tape Color | Yellow |
Die Cut Shape | Continuous Roll |
Pattern | Solid |
Legend | No Legend |
Glow In The Dark | No |
Tape Type | General Purpose |
Minimum Tape Performance Temperature | 14 Degrees F |
Tape Brand | Approved Vendor |
Maximum Tape Performance Temperature | 170 Degrees F |
Product Form | Continuous Roll |
Fluorescent | No |
Tape Backing Material | Vinyl |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 108 ft, 4 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Anchor Slings - Cable (V8208604)
- HUBBELL LIGHTING Hubbell LED Combo Exit/Emergency Unit w/ Remote Capacity, Red Letters, White, Ni-Cad Battery (CCRRC)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0276-RD_7x5 (LCU3-0276-RD_7x5)
- LYLE Loading Zone No Parking Sign, 14" W, 10" H, English, Recycled Aluminum, White (U5-1309-RA_14X10)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- CONDOR AntiSlip Tape, 60 ftLx6 inW, BLK/YLW, PK2 (GRAN15294)
- CONDOR AntiSlip Tape, 60 ftLx24"W, BLK/YLW, 46Grit (GRAN15295)
- CONDOR Anti-Slip Cleat, Black, 6 in x 2 ft., PK50 (GRAN13537)
- CONDOR Anti-Slip Tape, Black, 6 in x 30 ft. (GRAN5087)
- CONDOR Anti-Slip Tape, Black, 8 in x 60 ft. (GRAN5062)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- Condor Anti-slip tapes, Treads & Stair Nosings