Shop All Facility Signs
Condor
Admittance Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English
Mfr # 487D40
Zoro # G2188214
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend BUSINESS HOURS
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 487D40
- Zoro # G2188214
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Description
Admittance Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend Business Hours, Sign Legend Style Text
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Medium Pressure Steam, Yellow, 5723-II (5723-II)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Ultra-Low Sulfur Non-Highway Sign With Symbol, Landscape (OS-NS-D-1218-L-18755)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M5C-1500-595-CL-BK)
- KONG USA Back-Up Ansi, Fall Arrester With Auto Block & Lanyard (8021NO400KK)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 486X90 (486X90)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473X99 (473X99)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 468W69 (468W69)
- CONDOR First Aid Sign, 10" Wx14" H, 0.055" Thick, 471U02 (471U02)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468W42 (468W42)
- CONDOR Safety Sign, 12" Wx18" H, 0.055" Thick, 485L19 (485L19)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Alabama Equine (WS-Alabama Equine)
- Condor Facility Signs