Shop All Safety Gates
Condor
Adjustble Sfty Gate, 17in to18-1/2in, 1ftH
Mfr # 31TT42
Zoro # G9009944
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 17 in to 18-1/2 in
- Adjustable Width Increment 1.5 in
- Color Silver
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT42
- Zoro # G9009944
- UPC # 190735067161
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 1.5 in |
Opening Width | 17 in to 18 1/2 in |
In Use Height | 1 ft |
Fits Opening Width Range | 17 into 18-1/2 in |
Fits Max. Opening Width | 18.5 in |
Fits Min. Opening Width | 17 in |
Installed Height | 1 ft |
For Maximum Railing Diameter | 2 in |
For Maximum Railing Width | 2 in |
Overall Height | 12 in |
Adjustable Width Increments | 1 1/2 in |
Overall Width | 17 in |
Gate Width | 16 1/2 in |
Gate Height | 11 3/4 in |
For Opening Width | 17 in to 18 1/2 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth Not Applicable, Gate Finish Zinc-Plated, Gate Height 11 3/4 in, Gate Material Steel, For Opening Width 17 in to 18 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 1 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 16 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 12x4-1/2x16 In., Rubber (26W574)
- CM Brake Disc (24735)
- KINEDYNE Ratchet Load Binder, Fixed, 5400 lb. (10035GRA)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE2602NFX6)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- ERECTASTEP Safety Gate, 16 to 36 In, Alum (11792)
- Condor Safety Gates