Shop All Safety Gates
Condor
Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW
Mfr # 31TT57
Zoro # G9010093
product price: $237.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 37 in to 39-1/2 in
- Material Steel
- Adjustable Width Increment 2.5 in
- Color Yellow
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT57
- Zoro # G9010093
- UPC # 190735067314
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 37 in to 39 1/2 in |
In Use Height | 1 27/32 ft |
Fits Opening Width Range | 37 in to 39-1/2 in |
Installed Height | 1 ft |
Fits Min. Opening Width | 37 in |
Fits Max. Opening Width | 39.5 in |
For Opening Width | 37 in to 39 1/2 in |
Overall Width | 37 in |
For Maximum Railing Diameter | 2 in |
Adjustable Width Increments | 2 1/2 in |
Gate Height | 22 3/4 in |
Gate Width | 36 1/2 in |
For Maximum Railing Width | 2 in |
Overall Height | 12 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth Not Applicable, Gate Finish Powder Coated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 37 in to 39 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 36 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Wheel Brake Kit For Drywall Cart Casters (I-DCCWL)
- CAMPBELL CHAIN & FITTINGS #1 Inco Double Loop (Inco) Chain, Zinc Plated, 250' per Reel (T0720127N)
- COFFING HOISTS Friction Disk (GHH5014)
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Green Poly (33RG06)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- GLOBAL INDUSTRIAL Adjustable Safety Swing Gate, 16-26W Opening, Yellow (708536YL)
- Condor Dock Gates & Doors