Shop All Safety Gates
Condor
Adjustable Safety Gate, 17in to 18-1/2in
Mfr # 31TT66
Zoro # G9010181
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Adjustable Opening 17 in to 18-1/2 in
- Color Yellow
- Adjustable Width Increment 1.5 in
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 31TT66
- Zoro # G9010181
- UPC # 190735067406
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 1.5 in |
Opening Width | 17 in to 18 1/2 in |
In Use Height | 1 ft |
Fits Min. Opening Width | 17 in |
Installed Height | 1 ft |
Fits Max. Opening Width | 18.5 in |
Fits Opening Width Range | 17 into 18-1/2 in |
Adjustable Width Increments | 1 1/2 in |
For Opening Width | 17 in to 18 1/2 in |
Gate Height | 11 3/4 in |
Gate Width | 16 1/2 in |
For Maximum Railing Width | 2 in |
For Maximum Railing Diameter | 2 in |
Overall Height | 12 in |
Overall Width | 17 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth Not Applicable, Gate Finish Powder Coated, Gate Height 11 3/4 in, Gate Material Steel, For Opening Width 17 in to 18 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 1 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 16 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Davit Crane, 1,000 lb Capacity, 27.5 in to 42 in Reach, 0 in to 540 in Lift Range, Silver (OZ1000DAV-ACW)
- VESTIL Wall Mount Jib, Low Clearance, 600 lb. (JIB-LC-6)
- CHASE Swinging Dr, 7x5ft, Black, Polyethylene, PR (6084RDXHDBLA)
- PEERLESS CHAIN 1/8 WIRE ROPE CLIP, ZP, UPC, 4503140 (4503140)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- Condor Dock Gates & Doors