Shop All Safety Gates
Condor
Adjstbl Sfty Gate, Galvnzd Steel, 2-1/2inW
Mfr # 31TT65
Zoro # G9010172
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 37 in to 39-1/2 in
- Material Steel
- Adjustable Width Increment 2.5 in
- Color Silver
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT65
- Zoro # G9010172
- UPC # 190735067390
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 37 in to 39 1/2 in |
In Use Height | 1 27/32 ft |
Fits Min. Opening Width | 37 in |
Fits Opening Width Range | 37 into 39-1/2 in |
Fits Max. Opening Width | 39.5 in |
Installed Height | 1 ft |
Gate Height | 22 3/4 in |
Overall Height | 12 in |
Adjustable Width Increments | 2 1/2 in |
Gate HxD | 22 3/4 in |
For Maximum Railing Diameter | 2 in |
Gate Width | 36 1/2 in |
For Opening Width | 37 in to 39 1/2 in |
Overall Width | 37 in |
For Maximum Railing Width | 2 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth Not Applicable, Gate Finish Zinc-Plated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 37 in to 39 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 36 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 1/2Ss-3C-15, 1/2 Ton, 3Ph, 105 Lift, 230, 1/2 ton, 15 ft, 230/460V (123150)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Blue (CL1386D)
- CROSBY Shackle, 1-1/4" Body Sz, Galvanized (1019016)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- Condor Dock Gates & Doors