Shop All Safety Gates
Condor
Adjstbl Sfty Gate, Galvnzd Steel, 2-1/2inW
Mfr # 31TT64
Zoro # G9010163
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 34 in to 36-1/2 in
- Material Steel
- Adjustable Width Increment 2.5 in
- Color Silver
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT64
- Zoro # G9010163
- UPC # 190735067383
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 34 in to 36 1/2 in |
In Use Height | 1 27/32 ft |
Installed Height | 1 ft |
Fits Opening Width Range | 34 into 36-1/2 in |
Fits Min. Opening Width | 34 in |
Fits Max. Opening Width | 36.5 in |
Overall Height | 12 in |
Overall Width | 34 in |
Gate Width | 33 1/2 in |
Gate Height | 22 3/4 in |
For Maximum Railing Diameter | 2 in |
For Opening Width | 34 in to 36 1/2 in |
For Maximum Railing Width | 2 in |
Adjustable Width Increments | 2 1/2 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth Not Applicable, Gate Finish Zinc-Plated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 34 in to 36 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 33 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 60 in H Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TR26A6E10B8D3C2P6)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- US CARGO CONTROL 2" Heavy Duty Round Ring - 10,000 Break Strength (RR501)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- CONDOR Adjstbl Sfty Gate, Extended Vertcl Covrge (31TT50)
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- CONDOR Adjustable Sfty Gate, 34to36-1/2in, Stndrd (31TT48)
- FABENCO Safety Gate, 22"-24.5", Powder Coat (ZT70-21PCL)
- Condor Dock Gates & Doors