Shop All Safety Gates
Condor
Adjstbl Sfty Gate, Galvnzd Steel, 2-1/2inW
Mfr # 31TT61
Zoro # G9010136
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 25 in to 27-1/2 in
- Material Steel
- Adjustable Width Increment 2.5 in
- Color Silver
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT61
- Zoro # G9010136
- UPC # 190735067352
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 25 in to 27 1/2 in |
In Use Height | 1 27/32 ft |
Fits Min. Opening Width | 25 in |
Fits Max. Opening Width | 27.5 in |
Fits Opening Width Range | 25 into 27-1/2 in |
Installed Height | 1 ft |
Overall Width | 25 in |
For Maximum Railing Width | 2 in |
For Maximum Railing Diameter | 2 in |
Gate Width | 24 1/2 in |
Overall Height | 12 in |
For Opening Width | 25 in to 27 1/2 in |
Adjustable Width Increments | 2 1/2 in |
Gate Height | 22 3/4 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Silver, Gate Depth Not Applicable, Gate Finish Zinc-Plated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 25 in to 27 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 24 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 1-1/2 Ton Cap. (5316A)
- ALL GEAR Dielectric Rope, PO, 5/8 In. dia., 600 ft L (AG12SDE58)
- ZORO SELECT Plate Caster, 3-1/2" Wheel Dia., 275 lb. (435X80)
- LITTLE GIANT 3" Lip Edge Platform Truck, 3600 lbs Cap, 6" Polyurethane, 24" x 48" (NBX324486PY)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- CONDOR Adjstbl Sfety Gate, Sfty Yellw Pwder Coat (31TT69)
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- GARLOCK SAFETY SYSTEMS Single-Door, 23 3/4 in, Yellow (301534)
- Condor Dock Gates & Doors