Shop All Safety Gates
Condor
Adjstbl Sfty Gate, Extended Vertcl Covrge
Mfr # 31TT50
Zoro # G9010023
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 17 in to 18-1/2 in
- Material Steel
- Color Yellow
- Adjustable Width Increment 1.5 in
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT50
- Zoro # G9010023
- UPC # 190735067246
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 1.5 in |
Opening Width | 17 in to 18 1/2 in |
In Use Height | 1 27/32 ft |
Fits Max. Opening Width | 18.5 in |
Fits Min. Opening Width | 17 in |
Fits Opening Width Range | 17 into 18-1/2 in |
Installed Height | 1 ft |
Gate Height | 22 3/4 in |
For Maximum Railing Width | 2 in |
For Opening Width | 17 in to 18 1/2 in |
Overall Height | 12 in |
Adjustable Width Increments | 1 1/2 in |
Overall Width | 17 in |
Gate Width | 16 1/2 in |
For Maximum Railing Diameter | 2 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth Not Applicable, Gate Finish Powder Coated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 17 in to 18 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 1 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 16 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Rope Clip, U-Bolt, 1/8In, Forged Steel (4DV33)
- DAYTON Sling, Wire Rope, 20 ft. (1DNH1)
- ZORO SELECT Caster Wheel, 2000 lb., 8 D x 2-1/2 In. (1NWG5)
- ULTRATECH Drum Containment System, 53" L (2384)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- CONDOR Adjustbl Sfty Gate, 37to39-1/2in, 2-1/2inW (31TT57)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjstbl Sfty Gate, 31 to33-1/2in, 2-1/2inW (31TT55)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- PS INDUSTRIES Safety Gate, 31-3/4 to 35-1/2 In, Alum (LSG-33-ALU)
- Condor Dock Gates & Doors