Shop All Safety Gates
Condor
Adjstbl Sfty Gate, 28 to30-1/2in, 2-1/2inW
Mfr # 31TT54
Zoro # G9010066
product price: $219.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adjustable Opening 28 in to 30-1/2 in
- Material Steel
- Adjustable Width Increment 2.5 in
- Color Yellow
- Finish Powder Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 31TT54
- Zoro # G9010066
- UPC # 190735067284
- Country of Origin Taiwan, Province of China
- Category Safety Gates
Dimensions
Adjustable Width Increment | 2.5 in |
Opening Width | 28 in to 30 1/2 in |
In Use Height | 1 27/32 ft |
Fits Min. Opening Width | 28 in |
Fits Max. Opening Width | 30.5 in |
Installed Height | 1 ft |
Fits Opening Width Range | 28 into 30-1/2 in |
Gate HxD | 22 3/4 in |
For Maximum Railing Diameter | 2 in |
Adjustable Width Increments | 2 1/2 in |
For Opening Width | 28 in to 30 1/2 in |
Gate Width | 27 1/2 in |
Gate Height | 22 3/4 in |
For Maximum Railing Width | 2 in |
Overall Height | 12 in |
Overall Width | 28 in |
For Maximum Railing Width/Depth | 2 in |
Description
Single-Door Metal, Gate Color Yellow, Gate Depth Not Applicable, Gate Finish Powder Coated, Gate Height 22 3/4 in, Gate Material Steel, For Opening Width 28 in to 30 1/2 in, Swing Direction Left, Right, Includes Lock No, Lockable No, Adjustable Yes, Adjustable Width Increments 2 1/2 in, Adjustment Mechanism Slot with Bolt, Arm Depth Not Applicable, For Maximum Railing Diameter 2 in, For Maximum Railing Width/Depth 2 in, Opening Height Not Applicable, Gate Width 27 1/2 in, Overall Height 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET X7 One 1 Ignition Switch Key Fits Nissan Forklift Truck Fork Lift Equipment (ELI80-0142)
- VESTIL HOPPER W/O BUMP & DUMP MD 2 CU 4K BLUE (D-200-MD-NB)
- ROYAL BASKET TRUCKS Knock Down Basket Truck, 12 Bu, Red Vinyl (G12-RRX-KDA-3UNN)
- SHOP TUFF Snowmobile Dollies, 3pcs. (STF-150035D)
- CONDOR Adjustble Sfty Gate, 31in to33-1/2in, 1ftH (31TT71)
- CONDOR Adjustable Safety Gate, 22in to 24-1/2in (31TT68)
- CONDOR Adjstbl Sfty Gate, 19 to21-1/2in, 2-1/2inW (31TT51)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- CONDOR Adjustable Safety Gate, Standard, 2-1/2inW (31TT43)
- CONDOR Adjustbl Sfty Gate, 28in to 30-1/2in, 1ftH (31TT70)
- PS INDUSTRIES Safety Gate, 25-3/4 to 29-1/2 In, Alum (LSG-27-ALU)
- Condor Dock Gates & Doors